This product requires certification to purchase.

3/8 x 3/8 x 3/8 in. 3-Flat Parabolic and Jobber Drill Bit

Milwaukee®

Thunderbolt® RED HELIX™ 3/8 x 3/8 x 3/8 in. 3-Flat Parabolic and Jobber Drill Bit

  • Fast #
  • Part #M48892321
  • Item #4461736
  • Manufacturer Part #48-89-2321
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

Thunderbolt® RED HELIX™ 3/8 x 3/8 x 3/8 in. 3-Flat Parabolic and Jobber Drill Bit

  • Fast #
  • Part #M48892321
  • Item #4461736
  • Manufacturer Part #48-89-2321
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cobalt alloy for up to 15X life vs. black oxide drill bits
  • 135° split point for precision start no walking
  • VARIABLE HELIX™ design for rapid material extraction
  • Designed for hard metals, PVC and wood
  • QUADEDGE TIP™ designed to decrease heat build up and drill faster
  • Enhanced tapered web™ strengthens the bits core
  • 3-Flat Secure-Grip™ helps keep the bit fixed within the chuck
  • Requires Certification

Documents


Specifications

Application:
Metal, PVC, Plastic, Stainless Steel, Wood
Bit Diameter(s) (In):
3/8 in
Collection:
Thunderbolt® RED HELIX™
Color Finish Name:
Cobalt
Drill Bit Type:
Parabolic, Jobber
Drilling Depth (in):
3-5/8 in
Length:
5-3/25
Magnetic:
No
Material:
Cobalt
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Style:
3-Flat
Tool Type:
Drill Bit
UL Listed:
No
UPC:
045242188369