This product requires certification to purchase.

1 x 1/2 in. 3-Flat Twist Drill Bit 1 Piece

Milwaukee®

Thunderbolt® Secure-Grip™ 1 x 1/2 in. 3-Flat Twist Drill Bit 1 Piece

  • Fast #
  • Part #M48892754
  • Item #3802938
  • Manufacturer Part #48-89-2754
4 out of 5 Customer Rating
Brand image
Milwaukee®

Thunderbolt® Secure-Grip™ 1 x 1/2 in. 3-Flat Twist Drill Bit 1 Piece

  • Fast #
  • Part #M48892754
  • Item #3802938
  • Manufacturer Part #48-89-2754
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Faster and more accurate drilling
  • With 3-flat Secure-Grip™ shanks holds the bit firmly in the drill chuck
  • Corrosion resistant
  • Requires Certification

Specifications

Application:
Metal, Wood, Plastic
Bit Diameter(s) (In):
1 in
Coating:
Black Oxide
Collection:
Thunderbolt® Secure-Grip™
Drill Bit Type:
Twist
Length:
6
Number of Pieces:
1 Piece
Shank Size:
1/2
Shank Style:
3-Flat
UPC:
045242167319