13/32 x 13/32 x 3/8 in. 3-Flat Parabolic and Jobber Drill Bit
Thunderbolt® Secure-Grip™ 13/32 x 13/32 x 3/8 in. 3-Flat Parabolic and Jobber Drill Bit
Package Quantity Info:
Each: 1 Inner Pack: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Thicker web provides greater strength and longer life
- Fast and accurate drilling
- With 3-flat Secure-Grip™ shanks reduce bit slippage in the chuck
- Corrosion resistant
Specifications
- Application:
- Metal, Plastic, Wood
- Bit Diameter(s) (In):
- 13/32 in
- Bit Length:
- 5-1/4
- Bit Sizes:
- 13/32 in
- Coating:
- Black Oxide
- Collection:
- Thunderbolt® Secure-Grip™
- Color Finish Name:
- Black
- Drill Bit Type:
- Parabolic, Jobber
- Drilling Depth (in):
- 3-7/8 in
- Length:
- 5-1/4
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Tools Included:
- 1
- Shank Size:
- 3/8
- Shank Style:
- 3-Flat
- Tool Type:
- Drill Bit
- UL Listed:
- No
- UPC:
- 045242167036