This product requires certification to purchase.

27/64 x 27/64 x 3/8 in. 3-Flat Parabolic and Jobber Drill Bit

Milwaukee®

Thunderbolt® Secure-Grip™ 27/64 x 27/64 x 3/8 in. 3-Flat Parabolic and Jobber Drill Bit

  • Fast #
  • Part #M48892733
  • Item #3802915
  • Manufacturer Part #48-89-2733
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

Thunderbolt® Secure-Grip™ 27/64 x 27/64 x 3/8 in. 3-Flat Parabolic and Jobber Drill Bit

  • Fast #
  • Part #M48892733
  • Item #3802915
  • Manufacturer Part #48-89-2733
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thicker web provides greater strength and longer life
  • Fast and accurate drilling
  • With 3-flat Secure-Grip™ shanks reduce bit slippage in the chuck
  • Corrosion resistant
  • Requires Certification

Specifications

Application:
Metal, Plastic, Wood
Bit Diameter(s) (In):
27/64 in
Bit Length:
5-3/8
Bit Sizes:
27/64 in
Coating:
Black Oxide
Collection:
Thunderbolt® Secure-Grip™
Color Finish Name:
Black
Drill Bit Type:
Parabolic, Jobber
Drilling Depth (in):
3-15/16 in
Length:
5-3/8
Magnetic:
No
Material:
High Speed Steel
Number of Tools Included:
1
Shank Size:
3/8
Shank Style:
3-Flat
Tool Type:
Drill Bit
UL Listed:
No
UPC:
045242167043