This product requires certification to purchase.

7/16 x 7/16 x 7/16 in. 3-Flat Parabolic and Jobber Drill Bit

Milwaukee®

Thunderbolt® Secure-Grip™ 7/16 x 7/16 x 7/16 in. 3-Flat Parabolic and Jobber Drill Bit

  • Fast #
  • Part #M48892844
  • Item #4159509
  • Manufacturer Part #48-89-2844
4 out of 5 Customer Rating
Brand image
Milwaukee®

Thunderbolt® Secure-Grip™ 7/16 x 7/16 x 7/16 in. 3-Flat Parabolic and Jobber Drill Bit

  • Fast #
  • Part #M48892844
  • Item #4159509
  • Manufacturer Part #48-89-2844
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Reduced shank diameter for use in 3/8" chucks
  • Black oxide coating provides lubricity and resists corrosion of the bit
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
7/16 in
Bit Length
5-1/2
Bit Sizes
7/16 in
Drilling Depth (in)
4-1/16 in
Length
5-1/2 in
Shank Size
7/16 in
Characteristics & Features
Coating
Black Oxide
Collection
Thunderbolt® Secure-Grip™
Color Finish Name
Black
Drill Bit Type
Parabolic, Jobber
Magnetic
No
Material
High Speed Steel
Number of Tools Included
1
Shank Style
3-Flat
Tool Type
Drill Bit
Warranty & Product Information
Application
Metal, Wood, PVC
UL Listed
No
UPC
045242184729