This product requires certification to purchase.

7/8 x 1/2 in. 3-Flat Twist Drill Bit 1 Piece

Milwaukee®

Thunderbolt® Secure-Grip™ 7/8 x 1/2 in. 3-Flat Twist Drill Bit 1 Piece

  • Fast #
  • Part #M48892750
  • Item #3802932
  • Manufacturer Part #48-89-2750
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

Thunderbolt® Secure-Grip™ 7/8 x 1/2 in. 3-Flat Twist Drill Bit 1 Piece

  • Fast #
  • Part #M48892750
  • Item #3802932
  • Manufacturer Part #48-89-2750
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4032
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Faster and more accurate drilling
  • With 3-flat Secure-Grip™ shanks holds the bit firmly in the drill chuck
  • Corrosion resistant
  • Requires Certification

Specifications

Application:
Metal, Wood, Plastic
Bit Diameter(s) (In):
7/8 in
Bit Length:
4
Bit Sizes:
7/8 in
Coating:
Black Oxide
Collection:
Thunderbolt® Secure-Grip™
Color Finish Name:
Black
Depth:
6
Drill Bit Type:
Twist
Height:
22/25
Length:
6
Magnetic:
No
Material:
Black Oxide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/2
Shank Style:
3-Flat
Tool Type:
Drill Bit
UL Listed:
No
UPC:
045242167265
Weight:
0.53
Width:
22/25