Milwaukee Battery Tick Tool & Equipment Tracker 10 Pack
This product has been replaced by
Manufacturer Part #48-21-2310
Tick™ Milwaukee Battery Tick Tool & Equipment Tracker 10 Pack
Product Details
Product Details
- Attach with glue, screws or rivets to anything
- 1 Year runtime with replaceable coin cell battery
- Over 100 ft signal range
- Survives everything with weather, water, dust and impact protection
- Tracking powered by the ONE-KEY™ app
- Location signal wakes up a sleeping or backgrounded app
- Weather resistant
- Water and dust resistant
- Impact resistant
Specifications
- Battery Size:
- 3V
- Battery Type:
- Lithium
- Collection:
- Tick™
- Color Finish Name:
- Silver
- Depth:
- 19/20
- Height:
- 24/49
- Length:
- 2-10/77
- Package Quantity:
- Pack of 10
- Power Source:
- Battery
- Product Type:
- Tracker
- UPC:
- 045242493845
- Weight:
- 0.05
- Width:
- 1-22/25