Milwaukee Battery Tick Tool & Equipment Tracker 4 Pack
Tick™ Milwaukee Battery Tick Tool & Equipment Tracker 4 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Year runtime with replaceable coin cell battery
- Over 100 ft signal range
- Attach with glue, screws or rivets to anything
- Water and dust resistant
- Location signal wakes up a sleeping or backgrounded app
- Weather resistant
- Tracking powered by the ONE-KEY™ app
- Survives everything with weather, water, dust and impact protection
- Impact resistant
Specifications
- Application:
- Cutting
- Battery Size:
- 3V
- Battery Type:
- Lithium
- Collection:
- Tick™
- Depth:
- 19/20 in
- Height:
- 24/49 in
- Length:
- 2-10/77 in
- Package Quantity:
- Pack of 4
- Power Source:
- Battery
- Product Type:
- Tracker
- Weight:
- 0.05 lb
- Width:
- 1-22/25 in