3.25 hp Tilt-Lock Circular Saw
Tilt-Lok™ 3.25 hp Tilt-Lock Circular Saw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wide, clear sight line - superior blade visibility from either side
- 1-13/16 in Depth of Cut at 45 Degrees, 1-11/16 in Depth of Cut at 50 Degrees, 2 and 7-16 Inch Depth of Cut at 90 Degrees
- Blade position Right
Specifications
- AMP:
- 15
- Arbor Hole Size:
- 5/8 in
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Blade Length (in):
- 7-1/4
- Collection:
- Tilt-Lok™
- Color Finish Name:
- Red
- Cord Length:
- 9 ft
- Corded Cordless:
- Corded
- Depth:
- 13-1/2
- Diameter:
- 7-1/4
- Height:
- 19-1/2
- Horsepower:
- 3.25 hp
- Length:
- 13-3/4
- Material:
- Magnesium
- Number of Tools Included:
- 4
- Power Source:
- Electric
- RPM:
- 5800
- Saw Type:
- Circular
- Type:
- M639021
- UL Listed:
- Yes
- UPC:
- 045242049585
- Volts:
- 120V
- Watts:
- 1800
- Weight:
- 10.4
- Width:
- 11