This product requires certification to purchase.

Tinted Red Plastic Safety Glasses

Milwaukee®

Tinted Red Plastic Safety Glasses

  • Fast #
  • Part #M48732016
  • Item #9305394
  • Manufacturer Part #48-73-2016
4 out of 5 Customer Rating
Brand image
Milwaukee®

Tinted Red Plastic Safety Glasses

  • Fast #
  • Part #M48732016
  • Item #9305394
  • Manufacturer Part #48-73-2016
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Anti-scratch. All day comfort
  • Anti-scratch hard coat protects lenses
  • Comfortable temple arms - Extended wear
  • Flexible nose bridge
  • ANSI Z87.1+
  • CSA Z94.3
  • Third-party tested and certified
  • Limited lifetime warranty
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
Universal
Weight
0.05 lb
Characteristics & Features
Glasses Frame Color
Red
Glasses Lens Color
Tinted
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
CSA Certified
CSA Z94.3
UPC
045242601363