Tinted Red Plastic Safety Glasses
Tinted Red Plastic Safety Glasses
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fog-free, all day comfort
- Lasting fog-free lenses
- Comfortable temple arms - extended wear
- Flexible nose bridge
- ANSI Z87.1+
- CSA Z94.3
- Third party tested
- Tinted for outdoor use
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- Eye Protection
- CSA Certified:
- CSA Z94.3
- Clothing Size:
- Universal
- Glasses Frame Color:
- Black/Red
- Glasses Lens Color:
- Tinted
- Height:
- 2-1/2
- Length:
- 1-9/10
- Material:
- Plastic
- Material Type:
- Polycarbonate, Nylon
- UPC:
- 045242601370
- Weight:
- 0.05
- Width:
- 6