Tool Holster for M12™ Drilling and Fastening Tools
Tool Holster for M12™ Drilling and Fastening Tools
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Material: heavy duty nylon
- Easy-to-use snap-on strap
- On board bit storage
- Compatible with most M12™ drilling and fastening tools
Specifications
- Color Finish Name:
- Red, Black
- Depth:
- 14
- Height:
- 7
- Length:
- 14
- Material:
- Plastic
- Material Type:
- Nylon
- Tool Storage Type:
- Holster
- Tool Type:
- Tool Holster
- UPC:
- 045242200962
- Weight:
- 0.28
- Width:
- 2