12 10 TPI TORCH WITH CARBIDE TEETH SAWZALL BLADE FOR CONDUIT AND STRUT 1 PK
TORCH 12 10 TPI TORCH WITH CARBIDE TEETH SAWZALL BLADE FOR CONDUIT AND STRUT 1 PK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Longer Life, Smooth Cuts in Conduit and Strut.
- Designed with Carbide Teeth for longer life vs. bi-metal blades in medium Metal applications?
- Longer Life in Conduit and strut ?
- Cuts all medium thickness metals: EMT conduit, strut, Rigid Conduit, Stainless Steel Pipe, Stainless Steel Strut, and Copper.
- Optimized Carbide teeth design for smooth cuts and enhanced durability
- Large tooth gullets for easy material ejection?
- 10 TPI for smooth, fast cuts and enhanced durability in medium thickness metals
- 1/2" Universal Tang?
- Made in USA ?
- Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs
Specifications
- Application:
- Cutting
- Blade Length (in):
- 12
- Blade Material:
- Carbide
- Blade Thickness (in):
- .05
- Blade Type:
- Reciprocating Saw
- Collection:
- TORCH
- Color Finish Name:
- Red, Silver
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Teeth Per Inch:
- 10
- Tool Type:
- Saw Blade
- Type:
- M48005253
- UPC:
- 045242605408
- Weight:
- 0.15
- Width:
- 1