12 in. 8 TPI Sawzall Blade 3 Pack
Torch™ 12 in. 8 TPI Sawzall Blade 3 Pack
Product Details
Product Details
- 1 in. tall for demolition
- 7 TPI for fast efficient cutting of thick & extreme metals
- Carbide teeth for longer life & greater versatility
- Fast in cast iron
- 25% more Carbide per tooth for longest life
- 7% larger gullets for rapid chip removal
Specifications
- Application:
- Cutting
- Blade Length (in):
- 12
- Blade Material:
- Carbide
- Blade Thickness (in):
- 1
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1/20
- Collection:
- Torch™
- Color Finish Name:
- Silver, Red
- Height:
- 1
- Length:
- 3/50
- Material:
- Carbide
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 3
- Shank Size:
- 1/2
- Teeth Per Inch:
- 8
- Tool Type:
- Saw Blade
- UPC:
- 045242520855
- Weight:
- 1.268
- Width:
- 2