This product requires certification to purchase.

6 in. 8 TPI Sawzall Blade 3 Pack

Milwaukee®

Torch™ 6 in. 8 TPI Sawzall Blade 3 Pack

  • Fast #
  • Part #M48005301
  • Item #7299793
  • Manufacturer Part #48-00-5301
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

Torch™ 6 in. 8 TPI Sawzall Blade 3 Pack

  • Fast #
  • Part #M48005301
  • Item #7299793
  • Manufacturer Part #48-00-5301
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Carbide teeth for 50x life in thick metal
  • 25% More carbide per tooth for longest life
  • 7 TPI for fast efficient cutting in thick and extreme metals
  • 1 In. Tall for demolition
  • 7 TPI for fast efficient cutting of thick and extreme metals
  • Carbide teeth for longer life and greater versatility
  • Fast in cast iron
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
6
Blade Material:
Carbide
Blade Thickness (in):
0.05
Blade Type:
Reciprocating Saw
Blade Width (in):
1
Collection:
Torch™
Color Finish Name:
Silver, Red
Height:
1
Length:
3/50
Package Quantity:
Pack of 3
Teeth Per Inch:
8
Tool Type:
Reciprocating Blade
Type:
M48005301
UPC:
045242520831
Weight:
0.719
Width:
2