8-1/10 x 1.5 in. Plier
8-1/10 x 1.5 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Faster setup and additional locking force compared to other locking tools
- Screwdriver through-hole provides you with leverage for tightening the thumb screw
- Forged alloy steel construction gives you strength and durability
- Ergonomic handles with anti-pinch design
- MAXBITE™ jaw maximizes pressure points for round pipe, hex bolts, and many other locking tool applications
- Hardened jaws with better grip force on jobsite material
- Rust protection increases tool life by reducing corrosion
Documents
Specifications
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Height:
- 7/10 in
- Jaw Capacity (in):
- 1.5 in
- Jaw Depth (in):
- 7 in
- Length:
- 8-1/10 in
- Material:
- Forged Alloy Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Locking Pliers
- UPC:
- 045242358328
- Weight:
- 0.8 lb
- Width:
- 2-1/50 in