This product requires certification to purchase.

Tower Light Carry Bag

Milwaukee®

Tower Light Carry Bag

  • Fast #
  • Part #M42552137
  • Item #9346383
  • Manufacturer Part #42-55-2137
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

Tower Light Carry Bag

  • Fast #
  • Part #M42552137
  • Item #9346383
  • Manufacturer Part #42-55-2137
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Transport and store using carry handles and shoulder strap
  • Constructed with 1680D Ballistic Material for durability
  • Compatible with 2136-20 & 2131-20 ROCKET™ Tower Light
  • Extra room for additional batteries, tools, and other equipment
  • Requires Certification

Specifications

Brand Model Compatibility:
M18™ ROCKET™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Depth:
10-1/2 in
Length:
42-1/4 in
Material:
Plastic
Product Type:
Tower Light Bag
Type:
M42552137
UPC:
045242600892
Width:
10 in