4 x 1/2 in. Knife
Tradesman 4 x 1/2 in. Knife
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stays sharper longer
- Full tang
- Durable sheath included
- 4 in. drop point blade
- Stainless steel blade
- 9.5 in. overall length
- Full tang design
- Ergonomic handle
- Durable molded sheath with belt clip
- Lanyard hole
Specifications
- Application:
- Cutting
- Blade Length (in):
- 4
- Collection:
- Tradesman
- Color Finish Name:
- Black, Red
- Handle Type:
- Ergonomic
- Height:
- 1-1/2
- Length:
- 1/2
- Material:
- Stainless Steel
- Tool Type:
- Knife
- UPC:
- 045242502790
- Weight:
- 0.5
- Width:
- 1/2