This product requires certification to purchase.

Transition Performance Safety Glasses - Anti-Scratch Lenses

Milwaukee®

Transition Performance Transition Performance Safety Glasses - Anti-Scratch Lenses

  • Fast #
  • Part #M48732128
  • Item #10397302
  • Manufacturer Part #48-73-2128
5 out of 5 Customer Rating
Brand image
Milwaukee®

Transition Performance Transition Performance Safety Glasses - Anti-Scratch Lenses

  • Fast #
  • Part #M48732128
  • Item #10397302
  • Manufacturer Part #48-73-2128
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High Impact, Anti-Scratch Lenses
  • Military Grade Impact Protection
  • Durable Anti-Scratch Lenses
  • UV Light Activated Transition Lenses
  • ANSI/ISEA Z87.1 (+) - 2020
  • CSA Z94.3
  • CSA Third Party Tested
  • Comfortable Arms for Extended Wear
  • Arc Tested following ASTM F2621, no ignition, melting, dripping, or after flame up to 20 cal/cm²
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
One Size Fits All
Height
2-1/2 in
Length
5-7/8 in
Weight
0.08 lb
Width
2-1/2 in
Characteristics & Features
Collection
Transition Performance
Color Finish Category
Blacks
Color Finish Name
Black
Glasses Frame Color
Black
Glasses Lens Color
Anti-fog, Anti-scratch
Material
Plastic, Nylon
Material Type
Polycarbonate
Warranty & Product Information
ANSI
ANSI Z87.1+
Application
Personal Protective Equipment
ASTM
ASTM F-2621
CSA Certified
CSA Z94.3
Type
M48732128
UPC
045242874026