Trapsnake™ 4 ft. Urinal Auger

Part #M49162574  |  Item #7265942  |  Manufacturer Part #49-16-2574

$123.19 EACH

Length:

4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Patent pending cable lock: integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed rubber boot: prevents porcelain scratches throughout the life of the tool
  • Industry’s first replaceable cables
  • Also available with M12™ TRAPSNAKE™ driver: maneuvers traps faster and protects porcelain, compatible with all TRAPSNAKE™ augers

Documents

Specifications

Application: Cutting

Autofeed Cable: No

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Cable Length ft : 4 ft

Case Included: No

Collection: Trapsnake™

Color Finish: [Red, Black]

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 4 in

Height: 40 in

Length: 4 in

Material: [Metal, Rubber]

Maximum Temperature: 1

Number Of Pieces: 1 Piece

Number of Tools Included: 2

Overall Depth: 4 in

Overall Height: 40 in

Overall Length: 4 in

Pipe Capacity: 4 in

Power Source: Manual

Product Type: Drain Cleaner

Tool Type: Urinal Auger

UL Listed: No

Weight: 4.3

Width: 3 in