This product requires certification to purchase.

6 in. Toilet Auger

Milwaukee®

Trapsnake™ 6 in. Toilet Auger

  • Fast #
  • Part #M49163576
  • Item #10080208
  • Manufacturer Part #49-16-3576
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

Trapsnake™ 6 in. Toilet Auger

  • Fast #
  • Part #M49163576
  • Item #10080208
  • Manufacturer Part #49-16-3576
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented Cable Lock: Integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed rubber boot prevents porcelain scratches throughout the life of the tool
  • Replacement Cable Available: 48-53-3576
  • Cable Size (length x diameter): 6ft.x1/2in.
  • Ideal use: Toilets and Floor traps
  • Recommended Drain Size: 2in.-4in.
  • Removeable handle for optional M12™ TRAPSNAKE™ Driver attachment (sold separately: 2575-21)
  • The TRAPSNAKE™ System allows for a dedicated power source to clear clogs in toilets, urinals, floortraps, sinks, bathtubs, and showers.
  • Works manually or with a cordless drill to power through tough jobs.
  • Warranty: 5-year tool, 2-year cable
  • Requires Certification

Documents


Specifications

Application:
Plumbing
Autofeed Cable:
No
Cable Length (ft):
6 ft
Collection:
Trapsnake™
Color Finish Name:
Metallic
Corded Cordless:
Cordless
Diameter:
1/2 in
Handle Material:
Plastic
Height:
3 in
Material:
Metal
Maximum Cleaning Distance:
6 ft
Number of Tools Included:
1
Pipe Capacity:
2-1/2 in
Power Source:
Battery
Tool Type:
Auger
UPC:
045242777631
Weight:
7 lb
Width:
7 in