Toilet Auger Replacement Cable for Trap Snake 4 ft Urinal Auger
This product has been replaced by
Manufacturer Part #48-53-3576
Trapsnake™ Toilet Auger Replacement Cable for Trap Snake 4 ft Urinal Auger
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Industry’s first replaceable cables
- Maneuvers the tightest bends
- Compatible with Milwaukee® TRAPSNAKE™ 6 Ft. toilet augers
- Backed by a 2 year warranty from defect or breakage
- Two year warranty from defect or breakage
Documents
Specifications
- Application:
- Cutting
- Cable Length (ft):
- 6 ft
- Collection:
- Trapsnake™
- Color Finish Name:
- Silver
- Height:
- 72 in
- Length:
- 6 ft
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 4 in
- Product Type:
- Drain Cleaner, Auger
- Tool Type:
- Toilet Auger
- UL Listed:
- No
- UPC:
- 045242480241
- Weight:
- 2.715 lb
- Width:
- 1/2 in