This product requires certification to purchase.

Universal Bump Cap Insert

Milwaukee®

Universal Bump Cap Insert

  • Fast #
  • Part #M48731062
  • Item #11681380
  • Manufacturer Part #48-73-1062
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

Universal Bump Cap Insert

  • Fast #
  • Part #M48731062
  • Item #11681380
  • Manufacturer Part #48-73-1062
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Best Protection, Foam Liner
  • Breathable, Fitted Shell
  • Puncture and Abrasion Protection
  • Fits Most Hat Sizes
  • Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

Coating:
Black
Color Finish Name:
Black
Diameter:
6-3/4
Height:
4-33/100
Length:
7-3/4
Material:
Plastic
Number of Pieces:
1 Piece
Number of Tools Included:
1
Portable:
Yes
Product Type:
Bump Cap
Size:
7.75 in
Type:
M48731062
UL Listed:
No
UPC:
045242646562
Weight:
0.1
Width:
6-3/4