USB Stick Light with Magnet
USB Stick Light with Magnet
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 550 Lumens of TRUEVIEW™ High-Definition Output
- 4 Total Output Modes: Front, Back, Dual Panel Plus Inspection Light
- 2 Hours of Run-time on HIGH on (1) REDLITHIUM™ USB 3.0 Battery
- Light Blade Rotates 220° Vertically
- Inspection Light for MPI's and Assessment
- Magnetic Base and Hook to Mount
- Integrated USB-C Charging Port
- IP54 Rated: Ingress Protection from Dust and Water
- Impact Rated to Heights of 6ft
- Chemical Resistant to Common Chemicals Found in Shop or on Site
Specifications
- Application:
- Lighting
- Automatic Shut-Off:
- No
- Battery Size:
- 4V
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Red, Black
- Dimmable:
- No
- Handle Type:
- Straight
- Height:
- 2 in
- Length:
- 2-83/100 in
- Light Bulb Type:
- LED
- Lumens:
- 550
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 5 hr
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Size:
- 7 in
- Tool Type:
- Stick Light
- Type:
- M212821
- UL Listed:
- No
- UPC:
- 045242598816
- Volts:
- 4V
- Weight:
- 1.12 lb
- Width:
- 5-91/100 in