VAC PWR TL ADPT
VAC PWR TL ADPT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 120-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Easy twist on to end of hose for secure attachment
- For use with 1-1/4 in. diameter hoses
- Includes: Power Tool Adapter
- Easily attaches to dust ports of most power tools
- 3 Different attachment diameters
- For assisting with dust and debris clean up from power tools
- Power tool adapter diameter range (O.D.): 1.22"-1.41"
Specifications
- Brand Model Compatibility:
- 0880-20, 0882-20, 0940-20, 0960-20, and 0970-20
- Number of Pieces:
- 1 Piece
- Product Type:
- Vacuum Attachment
- Tool Type:
- Vacuum Attachment
- Type:
- M49902018
- UPC:
- 045242567584