This product requires certification to purchase.

1/2 in. Carbon Steel Standard Port Socket Weld 2000# Ball Valve

Milwaukee Valve

1/2 in. Carbon Steel Standard Port Socket Weld 2000# Ball Valve

  • Fast #
  • Part #M35RCS1NLLD
  • Item #7050516
  • Manufacturer Part #35RCS1NLL -012
3.1 out of 5 Customer Rating
Brand image
Milwaukee Valve

1/2 in. Carbon Steel Standard Port Socket Weld 2000# Ball Valve

  • Fast #
  • Part #M35RCS1NLLD
  • Item #7050516
  • Manufacturer Part #35RCS1NLL -012
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 2000 WOG
API:
API 608, API 607, API 598
ASME:
ASME B16.34
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Carbon Steel
Maximum Temperature:
365
NSF Certified:
No
Pressure - High:
2000
Pressure Class:
2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Oil, Gas
UL Listed:
No
UPC:
697988659179
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Operator:
Latch Lock Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
NXT
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.75 lb