1-1/2 Bronze Stainless Steel 600 # 03 Threaded Full Port BV
1-1/2 Bronze Stainless Steel 600 # 03 Threaded Full Port BV
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- MBA400S3J
- UPC:
- 697988574137
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in