This product requires certification to purchase.

1-1/2 in. Bronze Threaded Globe Valve

Milwaukee Valve

1-1/2 in. Bronze Threaded Globe Valve

  • Fast #
  • Part #M591AJ
  • Item #1960098
  • Manufacturer Part #591A - 112
4 out of 5 Customer Rating
Brand image
Milwaukee Valve

1-1/2 in. Bronze Threaded Globe Valve

  • Fast #
  • Part #M591AJ
  • Item #1960098
  • Manufacturer Part #591A - 112
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
697988294431
Valve Bonnet Type:
Union
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Size:
1-1/2 in