1 in. Bronze Threaded Globe Valve
572 1 in. Bronze Threaded Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 610-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Union bonnet
- 300 SWP 1000 WOG
- Bronze regrinding disc
- Bronze globe valve, threaded ends
- Conforms to MSS SP-80, Type 1
- Not intended for use in potable water
- Non-shock
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-124 C37700, ASTM B-16, ASTM B-61
- Application:
- Commercial, Steam Working Pressure
- Collection:
- 572
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Length (in):
- 3-11/25
- Handle Material:
- Malleable Iron
- Height:
- 6-3/8
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/4
- MSS:
- MSS SP-80 Type 1
- Material:
- Bronze, Brass, Malleable Iron
- Pressure - High:
- 1000, 300
- Pressure Class:
- 1000#, 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UPC:
- 697988291409
- Valve Body Material:
- Bronze
- Valve Body Style:
- Straight
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve
- Width:
- 1