2 in. Stainless Steel Reduced Port NPT 2000# Ball Valve
10 Series 2 in. Stainless Steel Reduced Port NPT 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unibody stainless steel ball valve, 150 SWP – 2000 WOG, screwed ends
- Unibody series ball valve
- Double reduced bore
- Valves are API-607 fire safe and include graphite stem-packing
- Temperature range -20 to 450° F
- Body material WCB or CF8M
- RPTFE seats standard
- One piece investment cast body
- Blow-out proof stem
- Standard locking handle
Specifications
- API:
- API 607
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351 CF8M
- Clean Bagged:
- No
- Collection:
- 10 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 4-33/100 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 2000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- -20 to 450 Deg F
- UL Listed:
- No
- UPC:
- 697988369795
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No