This product requires certification to purchase.

3/4 in. Bronze Threaded Gate Valve

Milwaukee Valve

1141 3/4 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M1141F
  • Item #1126026
  • Manufacturer Part #1141 - 34
3.5 out of 5 Customer Rating
Brand image
Milwaukee Valve

1141 3/4 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M1141F
  • Item #1126026
  • Manufacturer Part #1141 - 34
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bronze gate valve, 150 SWP – 300 WOG, threaded ends
  • Conforms to MSS SP-80, Type 1
  • Not intended for use in potable water
  • Gland packed
  • Non-shock
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-124 C37700, ASTM B-16, ASTM B-283 C37700, ASTM B-62
Collection:
1141
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Length (in):
2-3/4
Handle Material:
Malleable Iron
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-1/4
MSS:
MSS SP-80 Type 1
Material:
Bronze
NSF Certified:
No
Pressure - High:
150, 300
Pressure Class:
150#, 300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
697988166820
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Hand Wheel
Valve Seat Material:
Bronze
Valve Size:
3/4 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
0.94
Width:
3/8