This product requires certification to purchase.

1-1/4 in. Bronze Threaded Gate Valve

Milwaukee Valve

1151 1-1/4 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M1151H
  • Item #58447
  • Manufacturer Part #1151 - 114
4.9 out of 5 Customer Rating
Brand image
Milwaukee Valve

1151 1-1/4 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M1151H
  • Item #58447
  • Manufacturer Part #1151 - 114
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 460
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bronze gate valve, 150 SWP – 300 WOG, threaded ends
  • Conforms to MSS SP-80, Type 2
  • Not intended for use in potable water
  • Gland packed
  • Non-shock
  • Industrial service
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B62
Collection:
1151
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Length (in):
3-11/25
Handle Material:
Malleable Iron
Height:
8-14/25
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-1/4
MSS:
MSS SP-80 Type 2
Material:
Bronze
NSF Certified:
No
Pressure - High:
150, 300
Pressure Class:
150#, 300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
UPC:
697988178083
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Seat Material:
Bronze
Valve Size:
1-1/4 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
3.85
Width:
1-1/4