1 in. Bronze Threaded Gate Valve
1151 1 in. Bronze Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 14 Pallet: 602-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 150# SWP, 300# WOG
- Non-shock
- Solid wedge disc
- Union bonnet
- Gland packed
- Industrial service
- Bronze gate valve, threaded ends
- Conforms to MSS SP-80, type 2
- Not Intended for use in potable water
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B62
- Collection:
- 1151
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Length (in):
- 2-3/4
- Handle Material:
- Malleable Iron
- Height:
- 7-19/100
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-14/25
- MSS:
- MSS SP-80
- Material:
- Bronze, Malleable Iron
- NSF Certified:
- No
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 697988178069
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 2.49
- Width:
- 1