1169 2 in. Bronze Solder Gate Valve

Part #M1169K  |  Item #410267  |  Manufacturer Part #1169 - 200

$694.26 EACH
(Pricing is for 2 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid wedge disc
  • Rising stem
  • Union bonnet
  • Sweat ends
  • 150 SWP 300 WOG

Not Approved for Potable Water Applications

Specifications

ASTM Specifications: ASTM B-62

Collection: 1169

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Valve Operator: Wheel Handle

Valve Size: 2 in

Valve Stem: Rising

Valve Type: Gate Valve