This product requires certification to purchase.

3/4 in. Bronze Threaded Gate Valve

Milwaukee Valve

1174 3/4 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M1174F
  • Item #1095592
  • Manufacturer Part #1174 - 34
4.8 out of 5 Customer Rating
Brand image
Milwaukee Valve

1174 3/4 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M1174F
  • Item #1095592
  • Manufacturer Part #1174 - 34
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 684
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid wedge disc
  • Union bonnet
  • 200 SWP 400 WOG
  • Non-shock
  • Threaded ends
  • Rising stem
  • Gland packed
  • Heavy duty service
  • Stainless seat
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A240 Type 304, ASTM B124 C37700, ASTM B283 C37700, ASTM B61
Collection:
1174
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Length (in):
2-3/4 in
Handle Material:
Malleable Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-1/2 in
MSS:
MSS SP-80 Type 2
Material:
Bronze, Stainless Steel
NSF Certified:
No
Pressure - High:
200, 400
Pressure Class:
200#, 400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
697988181625
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
2.28 lb
Width:
3/4 in