This product requires certification to purchase.

3/8 in. Bronze Threaded Gate Valve

Milwaukee Valve

1174 3/8 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M1174C
  • Item #410243
  • Manufacturer Part #1174 - 38
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

1174 3/8 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M1174C
  • Item #410243
  • Manufacturer Part #1174 - 38
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Solid wedge disc
  • Union bonnet
  • 200 SWP 400 WOG
  • Non-shock
  • Threaded ends
  • Rising stem
  • Gland packed
  • Heavy duty service
  • Stainless seat
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A240 Type 304, ASTM B124 C37700, ASTM B283 C37700, ASTM B61
Collection:
1174
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Length (in):
2
Handle Material:
Malleable Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-22/25
MSS:
MSS SP-80 Type 2
Material:
Bronze, Stainless Steel
NSF Certified:
No
Pressure - High:
200, 400
Pressure Class:
200#, 400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
697988181632
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Seat Material:
Stainless Steel
Valve Size:
3/8 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
1.06
Width:
3/8