This product requires certification to purchase.

1/2 in. Bronze FNPT Gate Valve

Milwaukee Valve

1176 1/2 in. Bronze FNPT Gate Valve

  • Fast #
  • Part #M1176D
  • Item #1242379
  • Manufacturer Part #1176 - 12
4.5 out of 5 Customer Rating
Brand image
Milwaukee Valve

1176 1/2 in. Bronze FNPT Gate Valve

  • Fast #
  • Part #M1176D
  • Item #1242379
  • Manufacturer Part #1176 - 12
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bronze gate valve, 200 SWP – 400 WOG, threaded ends
  • Conforms to MSS SP-80, Type 1
  • Not intended for use in potable water
  • Gland packed
  • Non-shock
  • Heavy duty service
  • Rising Stem
  • Solid wedge
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A240 Type 304, ASTM B124 C37700, ASTM B283 C37700, ASTM B61
Collection:
1176
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Length (in):
2-1/2
Handle Material:
Malleable Iron
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-1/4
MSS:
MSS SP-80 Type 1
Material:
Bronze, Stainless Steel
Maximum Temperature:
550
NSF Certified:
No
Pressure - High:
200, 400
Pressure Class:
200#, 400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
697988182387
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
1.46
Width:
1/2