1-1/2 in. Bronze Full Port Threaded Gate Valve
118-FP 1-1/2 in. Bronze Full Port Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- UL FM approved
- O. S. and Y
- Screwed bonnet
- Screwed ends
- 175 WG
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- 118-FP
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Handle Material:
- Ductile Iron
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-43/50
- Material:
- Bronze
- Material Type:
- B584
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure Class:
- 175#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- UPC:
- 697988182783
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 6.36
- Width:
- 1-1/2