2 in. Bronze FNPT Gate Valve
1186 2 in. Bronze FNPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronze gate valve, 300 SWP – 1000 WOG, threaded ends
- Conforms to MSS SP-80, Type 1
- Not intended for use in potable water
- Gland packed
- Non-shock
- Cu-Ni seat
- Solid wedge disc
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A240 Type 304, ASTM B124 C37700, ASTM B283 C37700, ASTM B61
- Collection:
- 1186
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Length (in):
- 4-1/2
- Handle Material:
- Malleable Iron
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/4
- MSS:
- MSS SP-80 Type 1
- Material:
- Bronze, Stainless Steel
- Maximum Temperature:
- 550
- NSF Certified:
- No
- Pressure - High:
- 1000, 300
- Pressure Class:
- 1000#, 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 697988183933
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 8.8
- Width:
- 2