6 in. Cast Iron Wafer Check Valve
1400 6 in. Cast Iron Wafer Check Valve
Frequently Purchased Together
Product Details
- Coated element protects against corrosion
- Extended body option for insulated vessels
- Automatic temperature and pressure relief valves
- Rated @ 210° F maximum
- Meets HUD/FHA requirements
- Cast bronze body, stainless steel spring
- Made in the USA
- Element length: 8"
- ASME capacity certified to 500,000 BTU/hr
- CRN registered in all Canadian provinces and territories
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372 2016
- ASTM:
- ASTM A-126
- Collection:
- 1400
- Flow Rate:
- 520 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- MSS:
- MSS SP-125
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 200
- NSF:
- NSF 372-2016
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200, 400
- Pressure Class:
- 125#, 250#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 6 in
- Valve Type:
- Silent Check Valve
- Weight:
- 44.28 lb
- Width:
- 9-3/4 in