This product requires certification to purchase.

1 in. Bronze Threaded Gate Valve

Milwaukee Valve

148 1 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M148G
  • Item #870098
  • Manufacturer Part #148 - 100
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

148 1 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M148G
  • Item #870098
  • Manufacturer Part #148 - 100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 918
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • General service
  • Solid wedge disc
  • 125# SWP, 200# WOG
  • End connection: Threaded
  • Material: Bronze
  • Stem type: Rising stem
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B124 C37700, ASTM B283 C37700, ASTM B62
Collection:
148
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Length (in):
2-3/4
Handle Material:
Malleable Iron
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-14/25
MSS:
MSS SP-80 Type 2
Material:
Bronze
NSF Certified:
No
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
697988195714
Valve Body Material:
Bronze
Valve Bonnet Type:
Threaded
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Size:
1 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
2.16
Width:
1