This product requires certification to purchase.

1-1/2 in. Bronze Solder Check Valve

Milwaukee Valve

1509 1-1/2 in. Bronze Solder Check Valve

  • Fast #
  • Part #M1509J
  • Item #870108
  • Manufacturer Part #1509 - 112
3.3 out of 5 Customer Rating
Brand image
Milwaukee Valve

1509 1-1/2 in. Bronze Solder Check Valve

  • Fast #
  • Part #M1509J
  • Item #870108
  • Manufacturer Part #1509 - 112
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 790
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Automatic temperature and pressure relief valves
  • Coated element protects against corrosion
  • Extended body option for insulated vessels
  • Element length: 1 1/2"
  • Made in the USA
  • Meets HUD/FHA requirements
  • Cast bronze body, stainless steel spring
  • Rated @ 210° F maximum
  • CRN registered in all Canadian provinces and territories
  • ASME capacity certified to 500,000 BTU/hr
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-453, ASTM B-584, ASTM B-62
Collection:
1509
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Installation Type:
Horizontal Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-47/50
MSS:
MSS SP-80
Material:
Bronze, Brass, Stainless Steel
NSF Certified:
No
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
UPC:
697988198029
Valve Body Material:
Bronze
Valve Body Style:
Swing
Valve Bonnet Type:
Threaded
Valve Disc Material:
Brass
Valve Operator:
Lever
Valve Port Opening:
Dual Port
Valve Seat Material:
Bronze
Valve Size:
1-1/2 in
Valve Type:
Swing Check Valve
Weight:
2.56
Width:
1-1/2