2 in. Bronze Solder Check Valve
1510T 2 in. Bronze Solder Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Valve pressure rating 300 psi/20.6 bar non-shock cold working pressure
- In-line lift-type
- Spring actuated
- Regrinding type
- Rising stem
- Solid wedge
- Screw-in bonnet
- PTFE resilient seat disc
- Class 125 solder end connections
- NIBCO® double-oval lead-free body marking
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-62
- Collection:
- 1510T
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-13/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#, 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 697988198562
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- PTFE
- Valve Operator:
- Lever
- Valve Port Opening:
- Dual Port
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 4.24 lb
- Width:
- 2 in