This product requires certification to purchase.

3/4 in. Cast Bronze Solder Spring Check Valve

Milwaukee Valve

1548B 3/4 in. Cast Bronze Solder Spring Check Valve

  • Fast #
  • Part #M1548BF
  • Item #3541917
  • Manufacturer Part #1548B - 34
3.7 out of 5 Customer Rating
Brand image
Milwaukee Valve

1548B 3/4 in. Cast Bronze Solder Spring Check Valve

  • Fast #
  • Part #M1548BF
  • Item #3541917
  • Manufacturer Part #1548B - 34
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Buna disc
  • Silent closing
  • 250 psi non-shock WOG
  • Not intended for use in potable water
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-103, ASTM B-584
Collection:
1548B
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Flow Rate:
7.6 gpm
Height:
3-81/100
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-1/2
Material:
Cast Bronze
Material Type:
C84400
NSF Certified:
No
Pressure - High:
250
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
697988198838
Valve Body Material:
Cast Bronze
Valve Body Style:
Spring Loaded Lift
Valve Disc Material:
Buna-N
Valve Port Opening:
Dual Port
Valve Size:
3/4 in
Valve Type:
Spring Check Valve
Weight:
0.54
Width:
3/4