4 in. Carbon Steel Full Port Flanged Gate Valve
1550CB2 4 in. Carbon Steel Full Port Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- OS&Y
- Flexible wedge
- Cast steel gate valve, 150 class, flanged/raised face ends
- Chainwheel operator
- Electric actuator
- Consult factory for optional material and trim
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- API:
- API 598, API 600
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A105, ASTM A182 Grade F6A, ASTM A193 B7, ASTM A194 Grade 2H, ASTM A216 Grade WCB, ASTM A536
- Collection:
- 1550CB2
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 9-21/25 in
- Handle Material:
- Ductile Iron
- Height:
- 24-19/25 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 9 in
- MSS:
- MSS SP-45
- Material:
- Carbon Steel, Ductile Iron
- Material Type:
- A216-WCB, CR 13
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.PROP65WARNINGS.CA.GOV
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 697988721159
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Welded
- Valve Disc Material:
- CR 13
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Carbon Steel
- Valve Size:
- 4 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 101.2 lb