This product requires certification to purchase.

14 in. Cast Iron Flanged Silent Check Valve

Milwaukee Valve

1800 Series 14 in. Cast Iron Flanged Silent Check Valve

  • Fast #
  • Part #M181414
  • Item #7049330
  • Manufacturer Part #1814 -1400
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

1800 Series 14 in. Cast Iron Flanged Silent Check Valve

  • Fast #
  • Part #M181414
  • Item #7049330
  • Manufacturer Part #1814 -1400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Cast Iron Silent Check Valve, Class 125, Flanged Ends
  • Conforms to MSS SP-125
  • Meets NSF/ANSI 372 – 2016
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.1, ANSI 372
ASTM:
ASTM A-126
Collection:
1800 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
15-3/4 in
IAPMO Listed:
No
ISO:
ISO 9001, ISO 14001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-125
Material:
Cast Iron
Maximum Temperature:
200
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
697988242241
Valve Body Material:
Cast Iron
Valve Body Style:
Globe
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
14 in
Valve Type:
Silent Check Valve
Weight:
380 lb