8 in. Cast Iron Flanged Check Valve

You last purchased this on
 
Milwaukee Valve

1800 Series 8 in. Cast Iron Flanged Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

1800 Series 8 in. Cast Iron Flanged Check Valve

  • Fast #
  • Part #M1800X
  • Item #3028118
  • Manufacturer Part #1808 - 800
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No outside lever weight or spring required for closure
  • One moving part
  • The body and cover are fusion bonded epoxy coated inside and outside
  • Optional open close indicator is also available
  • Suitable for buried service
  • A factory installed back flushing actuator can be furnished as an option
  • No bronze seat ring to wear or need replacing
  • No O-rings packing pins bushings or bearings to wear out
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372 2016, ANSI B16.1
ASTM:
ASTM A-126
Collection:
1800 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12-1/2 in
MSS:
MSS SP-125
Material:
Cast Iron, Stainless Steel
Maximum Temperature:
200
NSF:
NSF 372-2016
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Globe
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
8 in
Valve Type:
Silent Check Valve
Weight:
135.46 lb