This product requires certification to purchase.

2-1/2 in. Bronze Threaded Swing Check Valve

Milwaukee Valve

2-1/2 in. Bronze Threaded Swing Check Valve

  • Fast #
  • Part #MUP509L
  • Item #7302043
  • Manufacturer Part #UP509 - 212
4.6 out of 5 Customer Rating
Brand image
Milwaukee Valve

2-1/2 in. Bronze Threaded Swing Check Valve

  • Fast #
  • Part #MUP509L
  • Item #7302043
  • Manufacturer Part #UP509 - 212
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low Lead Bronze Check Valve, Threaded Ends
  • Conforms to MSS SP-80 , Type 3
  • Low Lead Valve For Potable Water
  • Non-Shock
  • 200 WOG
  • Bronze Disc
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MSS:
MSS SP-80
Material:
Bronze
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
300
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water, Oil, Gas
UPC:
697988697966
Valve Body Material:
Bronze
Valve Body Style:
Horizontal Swing
Valve Disc Material:
Bronze
Valve Seat Material:
Bronze
Valve Size:
2-1/2 in
Valve Type:
Swing Check Valve