This product requires certification to purchase.

2 Bronze 600 # Threaded Reduced Port BV TH

Milwaukee Valve

2 Bronze 600 # Threaded Reduced Port BV TH

  • Fast #
  • Part #MBA100THAK
  • Item #850459
  • Manufacturer Part #BA100 THA 200
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

2 Bronze 600 # Threaded Reduced Port BV TH

  • Fast #
  • Part #MBA100THAK
  • Item #850459
  • Manufacturer Part #BA100 THA 200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
MBA100THAK
UPC:
697988107663
Valve Operator:
T-Handle
Valve Size:
2 in