This product requires certification to purchase.

1/2 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

Milwaukee Valve

20 Series 1/2 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #M20SS0RN1LLD
  • Item #4834913
  • Manufacturer Part #20SS0R-N1-LL012
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

20 Series 1/2 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #M20SS0RN1LLD
  • Item #4834913
  • Manufacturer Part #20SS0R-N1-LL012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Cantilever seat design for low operating torque
  • 22 Series offers sealed welded body to tailpiece construction
  • Locking lever for safety lockout
  • Multiple V-ring stem packing arrangement for longer packing life
  • Vent hole in ball slot for cavity venting
  • Mounting pad for easy actuation
  • Blowout proof stem
  • Meets latest ASME, MSS-SP and ASTM specifications
  • PTFE body seal/except on 22 Series
  • NACE compliant for sour gas service
  • Requires Certification

Specifications

ASTM:
ASTM A-276 Type 316, ASTM A-351 CF8M, ASTM A-744 CF8M
Clean Bagged:
No
Collection:
20 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
Height:
1-77/100 in
IAPMO Listed:
No
Length:
2-9/25 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic
Material Type:
316, A351, CF8M, NXT
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 2000
Pressure Class:
150#, 2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Sour Gas, Steam, Potable Water
UL Listed:
No
UPC:
697988658929
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Bonnet Type:
Welded
Valve Disc Material:
Stainless Steel
Valve Operator:
Latch Lock Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
NXT
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.7 lb
Width:
1/2 in
cUPC Certified:
No